GATES QUAD POWER 4 XPZ975QP4


Quad-Power 4 Narrow V-Belt

References
gates:XPZ975/3VX385 QUAD-POWER 4
rubix:104A5836
manufacturer :9643-00975
ean:5414465967863
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length975 mm
See all Specifications

Product details : GATES QUAD POWER 4 XPZ975QP4


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Applications

Heavy-Duty Belt

Technical specifications


Attributes
ProfileXPZ
Pitch length975 mm
MaterialEPDM
RMA code3VX385
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
  • In stock: Next day delivery