OPTIBELT XPB1600XEP SUPER XE POWER PRO WEDGE BELT
SUPER XE-POWER PRO High-Performance Wedge Belt
See technical informationReferences
Optibelt:XPB 1600 XEP
Rubix:220A6853
Manufacturer :1014358
EAN:4044978160638



Product details : OPTIBELT XPB1600XEP SUPER XE POWER PRO WEDGE BELT
The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
Strengths
Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Technical specifications
Attributes
| Logistic Weight | 249,60 g |
|---|---|
| Profile | xpb |
| Pitch length | 1600 mm |
| Outer length | 1622 mm |
| Upper width | 16.3 mm |
| Height | 13 mm |
| Interior length | 1540 mm |
| Material | epdm |
| Section | 16,3x13 |
| 13 mm | |
| 1600 mm |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Usually arrives within 14 working days
