Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889830 SPB3170 MOULDED COG WEDGE BELT 2.0
MECALINE 889830 SPB3170 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB3170MC - 889830
rubix:
255A0708
manufacturer :
889830
ean:
3660338423833
Technical specifications
Profile
XPB
Pitch length
3170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889830 SPB3170 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
3170
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.03
excl. VAT
/
Each
£
19.24
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ2000QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13626AXP
GATES XPZ1987/3VX784 QUAD-POWER 4 9643-01987 RAW EDGE (M COGGED) VBELT
OPTIBELT 3VX 265 XEP 1013801
GATES QUADPOWER 4 XPB1260/5VX500 QUAD-POWER
MECALINE SPA2360 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1957 MOULDED COG WEDGE BELT 2.0
GATES QUADPOWER 4 XPB1650/5VX654 QUAD-POWER
GATES QUAD POWER 4 XPB2410QP4
GATES QUAD POWER 4 XPA3550QP4
MECALINE SPA1157 SPA MOULDED COGGED WEDGE BELT
MECALINE 889939 SPZ3550 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 762 XEP 1014084
GATES QUAD POWER 4 XPA747QP4
OPTIBELT 5VX1250 62INW 54INH125INOCNOTCHD