GATES XPZ612/3VX243 QUAD-POWER 4 9643-00612 RAW EDGE (M COGGED) V-BELT


Quad-Power 4 Narrow V-Belt

References
gates:XPZ612/3VX243 QUAD-POWER 4
rubix:249A4128
manufacturer :9643-00612
ean:5400608105483
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length612 mm

Product details : GATES XPZ612/3VX243 QUAD-POWER 4 9643-00612 RAW EDGE (M COGGED) V-BELT


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Applications

Heavy-Duty Belt

Technical specifications


Attributes
ProfileXPZ
Pitch length612 mm
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
  • Usually arrives within 14 working days