OPTIBELT XPZ 1312 XEP 1014147

SUPER XE-POWER PRO High-Performance Wedge Belt

See technical information

References

Optibelt:XPZ 1312 XEP
Rubix:266A3079
Manufacturer :1014147
EAN:4044978161178
brand logo

Technical specifications

Profilexpz
Pitch length1312 mm
Outer length1325 mm
See all Specifications

Product details : OPTIBELT XPZ 1312 XEP 1014147


Compact: Performance on the smallest pulleys

The new tooth form, developed through FEM modulation and practical tests, continues to enable very small minimum pulley diameters for internal pulleys. In addition, the optibelt SUPER XE-POWER PRO M=S is now also suitable for external pulleys. This is the prerequisite for designing more compact drive units.


Totally versatile: Anything but conventional

The optibelt SUPER XE-POWER PRO M=S can be used in any application and is predestined for machine and special machine construction: ideal for compressors, fans, pumps, lathes and drills and all other application scenarios where compact drive systems are required.


Temperature-resistant: Hot for maximum performance

In the case of the optibelt SUPER XE-POWER PRO M=S, this applies in the truest sense of the word: Thanks to its extraordinary temperature resistance, it delivers optimum power transmission in a temperature range from -40 °C to +120 °C - even and especially with small pulley diameters or high motor speeds.

Strengths

The SUPER XE-POWER PRO M-S belt can be used in-game without prior action and significantly reduces maintenance intervals or, in particular, downtime. Temperature range: -40 to +120°C.

Applications

Ideal for mechanical engineering and special machines.

Technical specifications


Attributes
Logistic Weight76,10 g
Profilexpz
Pitch length1312 mm
Outer length1325 mm
Upper width9.7 mm
Height8 mm
Interior length1274 mm
Materialepdm
Section9,7x8
8,50 mm
1312 mm
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
  • Usually arrives within 14 working days