GATES QUADPOWER 4 XPB1650/5VX654 QUAD-POWER


Quad Power 4 V-Belt

References
gates:XPB1650/5VX654 QUAD-POWER 4
rubix:104A2655
manufacturer :9645-01650
ean:5414465973109
XPB1650/5VX654 QUAD-POWER 4
brand logo
Technical specifications
ProfileXPB
Pitch length1650 mm
See all Specifications

Product details : GATES QUADPOWER 4 XPB1650/5VX654 QUAD-POWER


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Technical specifications


Attributes
ProfileXPB
Pitch length1650 mm
Upper width16 mm
Height13 mm
Interior length1590 mm
RMA code5VX654
Show UNSPSC/ECL@SS
£ 25.73 excl. VAT
/ Each
£ 30.88 incl. VAT
  • Usually arrives within 14 working days