optibelt SUPER X-POWER XPB
Profile | XPB |
---|---|
Pitch length | 1700 mm |
Logistics dimensions (L x W x H) | 30x158x158 mm |
---|---|
Logistic Weight | 332 g |
Profile | XPB |
Pitch length | 1700 mm |
Upper width | 16.3 mm |
Height | 13 mm |
Interior length | 1640 mm |
Outer length | 1722 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days