GATES 964501060 QUAD-POWER4 V-BELT XPB1060/5VX422

Quad Power 4 V-Belt

See technical information
References
Gates:XPB1060/5VX422 QUAD-POWER 4
Rubix:215A6481
Manufacturer :964501060
EAN:5414465972607
brand logo
Technical specifications
Profilexpb
Pitch length1060 mm
Outer length1082 mm
See all Specifications

Product details : GATES 964501060 QUAD-POWER4 V-BELT XPB1060/5VX422


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Technical specifications


Attributes
Profilexpb
Pitch length1060 mm
Outer length1082 mm
Materialepdm
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
  • In stock: Next day delivery