Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPC2650 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2650 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC2650MC - 889848
rubix:
246A5371
manufacturer :
889848
ean:
3660338424014
Technical specifications
Profile
XPC
Pitch length
2650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2650 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
2650
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.07
excl. VAT
/
Each
£
38.48
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES XPZ1862/3VX735 QUAD-POWER 4 9643-01862 RAW EDGE (M COGGED) VBELT
GATES QUAD POWER 4 XPZ2800QP4
MECALINE SPZ2500 SPZ MOULDED COGGED WEDGE BELT
MECALINE 889681 SPA1057 MOULDED COG WEDGE BELT 2.0
OPTIBELT 3VX 530 XEP 1013821
MECALINE SPB1690 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPC 23606AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11876AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7876AXP
MECALINE SPZ3000 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1212 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1882 SPA MOULDED COGGED WEDGE BELT
MECALINE 889915 SPZ1862 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB2433QP4
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT