GATES XPA2482 QUAD-POWER 4 9644-02482 RAW EDGE (MOULDED COGGED) V-BELT
Quad Power 4 V-Belt
See technical informationSee documentsReferences
Gates:XPA2482 QUAD-POWER 4
Rubix:249A4083
Manufacturer :964402482
EAN:5400608116113



Documents
Product details : GATES XPA2482 QUAD-POWER 4 9644-02482 RAW EDGE (MOULDED COGGED) V-BELT
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation, so no run-in period nor any re-tensioning are required. This new generation of service free EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Applications
Excellent for Textile Mills;Machine Tool;Food Processing
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2482 mm |
| Outer length | 2482 mm |
| Material | epdm rubber;polyester (tensile cord) |
Show UNSPSC/ECL@SS
£ 37.27 excl. VAT
/ Each
£ 44.72 incl. VAT
- Usually arrives within 14 working days
