ROCKFALL RF113 SANDSTONE LIGHTWEIGHT HONEY SAFETY BOOT UK7 EU41
ROCK FALL RF113 SANDSTONE HONEY SAFETY BOOT
See technical informationReferences
Rock Fall:RF113-41
Rubix:241A3827
Manufacturer :RF113-7
EAN:5060718095564



Product details : ROCKFALL RF113 SANDSTONE LIGHTWEIGHT HONEY SAFETY BOOT UK7 EU41
The RF113 Sandstone is a highly appealing groundbreaking mid cut boot that has been designed to be sustainable to its core. It features recycled plastic bottle upper textiles, lining and lace materials providing outstanding comfort.
We say groundbreaking due to the eco credentials that bring no compromise to in wear performance.
It has a 100% non metallic construction, including a fibreglass toecap and composite midsole.
The outsole complex is a dual density sugar cane EVA + nitrile rubber outsole which offers unbelievable abrasion resistance whilst providing exceptional shock absorption and weight reduction.
All day comfort comes from an Activ-Step® recycled footbed which is made from post consumer plastic bottles and foam. Offering best in class breathability, shape retention and arch cushioning.
Applications
Automotive, Airports, Logistics and Freight
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 41 |
| Main material | textile |
| Water proof | yes |
| Metal free | yes |
| Type of soles | dual density sugar cane eva + nitrile rubber |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 7 |
Show UNSPSC/ECL@SS
£ 58.45 excl. VAT
/ Each
£ 70.14 incl. VAT
- In stock: Next day delivery
