SKF CMDT391PRO-K-SL VIBRATION ANALYSIS KIT


Quick Collect sensor kit

References
skf:CMDT391PRO-K-SL
rubix:224A3311
brand logo
brand logo
Technical specifications
TypeQuickCollect sensor kit
See all Specifications

Product details : SKF CMDT391PRO-K-SL VIBRATION ANALYSIS KIT


This sensor is an easy-to-use, Bluetooth-enabled handheld sensor that connects to apps that work with both iOS and Android tablets and smart phones. Combining vibration and temperature sensing, overall data can be viewed on the spot in real time or pushed to the cloud for future analysis. The sensor is ideal for service, reliability, operations, or maintenance personnel as part of a walk-around data collection program. The -PRO kit includes an external sensor and cable for temporary mounting at inaccessible locations, and a BNC cable for connection to permanently installed sensors.

Strengths

•Easy-to-use, handheld vibration and temperature sensor
•Requires minimum training and experience
•Provides instant feedback on vibration and temperature
•Enables early identification of developing rotating machinery issues
•Cost-effective and scalable entry-point for reliable rotation

Technical specifications


Attributes
TypeQuickCollect sensor kit
Length135 mm
Width45 mm
Height45 mm
Show UNSPSC/ECL@SS
£ 3,541.85 excl. VAT
/ Each
£ 4,250.22 incl. VAT
  • Usually arrives within 14 working days