Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Sensor technology
TPI 9038 8CH SMART VIB MONITOR TEMP TACHO 24VDC 4-20MA USB ETHER
TPI 9038 8CH SMART VIB MONITOR TEMP TACHO 24VDC 4-20MA USB ETHER
Smart Vibration Monitor
References
tpi:
9038
rubix:
2582269
Technical specifications
Type
Smart Vibration Monitor
Product details
Technical specifications
Product details : TPI 9038 8CH SMART VIB MONITOR TEMP TACHO 24VDC 4-20MA USB ETHER
The TPI 9038 8 Channel Smart Vibration Monitor provides 24/7 monitoring of plant/ machinery operations. This product detects abnormalities in vibrations and rotation speed and alerts the user once abnormal measurements have been detected.
Strengths
Cost-effective, multifunctional machine/plant monitor
Measures and detects abnormalities in rotation speed and vibrations
Tacho input
Temperature input
Alerts the user once abnormalities have been measured or inputted values have been breached
8 accelerometer channels
Each channel is equipped with a 24VDC switch relay drive
Each channel is equipped with a 4-20 mA output
Ethernet socket for connection to online vibration analysis software
USB socket enabling connection to PCs
Complimentary Smart Vibration Monitor software
Software can be used to set velocity or g level alarms
Software can be used to set a speed range, preventing the monitor’s activation during machine/plant start-up and shut-down
Software enables monitoring of 64 modules simultaneously
All results displayed on PC
Can be connected to TPI’s Cloud service: Data Decypher
View and configure all modules monitored in this cloud service
Cloud service automatically emails the user when pre-established alarms are triggered
All modes are fully functional upon the first usage allowing the user to tailor this product to his/her needs
Easy-to-use
Seamless integration into monitored system
24/7 monitoring
Technical specifications
Attributes
Type
Smart Vibration Monitor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,753.62
excl. VAT
/
Each
£
2,104.34
incl. VAT
Delivery usually within (
16
) days
Add to cart
Create PDF from product
Check our products from related categories
SKF MONITORING EQUIPMENT CMSS2200
TPI-A9073 SCREWON ACCELEROMETER MAG USE WITH 9070 9080 & 9041 ULTRA II
TPI-A9081 DOCKING CRADLE & USB CABLE FOR 9080
SICK SICK-1211494 SAFETY LIGHT CURTAIN SENDER
SICK C4C-EA12030A10000 LIGHT CURTAIN, RECEIVER
FAG SMART.VISUAL SMART VISUAL 831203860000
ALLENBRADL PROXIMITY SENSOR 872C-DH4NP12-D4
FAG 071328700-0000-10 SMART-CHECK
TPI-A9082 TACHO STROBE FLASH LIGHT FOR USE WITH 9080
SICK UE403-A0930 SAFETY SWITCHING MODULE
INA SRM01 MEASURING INSTRUMENT RPM
SICK I14-M0303 SAFETY INTERLOCK 250V, 2/3A, 24VDC/240VAC
SICK C4C-EA10530A10000 LIGHT CURTAIN EMITTER
C4C-SA16510A10000 SENSOR
TPI-9070 SMART VIBRATION METER FULLCOLOUR OLED DISPLAY - 3 YW