• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER 38329 DRAIN PLUG KEY SET

DRAPER 38329 DRAIN PLUG KEY SET

Draper

See technical information
References
Draper:38329
Rubix:382A1980
Manufacturer :38329
EAN:5010559383290
brand logo
brand logo

Product details : DRAPER 38329 DRAIN PLUG KEY SET


Chrome vanadium steel hardened and tempered. For use with 3/8" square drive accessories.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 38.59 excl. VAT
/ Each
£ 46.31 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

LEWDEN PM16/2800FPB CONN 16A 5P 415V IP44 6H MULTIMAX (L)151 MMDRAPER 38327 HEX DRAIN PLUG KEY 3/8IN SQ DR 14MMDRAPER EXPERT 16784 SPARK PLUG SOCKET SET 1/2IN SQ DR 3PCSILME PE1665PV COUPLER 16A 415V 5PILME PE1665SV PLUG 16A 415V 5PGEWISS GW62492 32A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)170 MM X (W)MENNEKES 13619 POWERTOP XTRA PLUG IP67 / IP69 16A 3P 110V 4HDRAPER 99666 N-TYPE 12V TOWING PLUG METALWALTHER 330 32A 3P&N&E 415V COUPLERILME PE3263PV COUPLER 32A 240V 3PDRAPER EXPERT 16778 10MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 16MMGEWISS GW60009H SPINA MOB.HP IP44 3P+N+T 16A 400V 6H (L)137 MM X (DIA)GEWISS GW62482 SURFA SKT 16A 380V 3P+N+EWALTHER 330306 32A 2P+E 240V COUPLER (L)189 MM X (DIA)72 MMCEENORM 204-TLS 32A 5P 415V PLUG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap