References
ILME:PE1665SV
Rubix:234A8114
Documents
Product details : ILME PE1665SV PLUG 16A 415V 5P
Plug 16A 415V 5P
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 10.35 excl. VAT
/ Each
£ 12.42 incl. VAT
- Delivery usually within ( 3 ) days

