References
Festo:QSPKG10-6
Rubix:389A6580
Manufacturer :132623
EAN:4052568028060

Technical specifications
| Material | pa-reinforced / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | 10 mm |
Documents
Product details : FESTO 132623 CARTRIDGE
cartridge QSPKG10-6 with connector, straight. Size=Mini, Nominal diameter=3.7 mm, Seal type at threaded end=O-ring, Mounting position=different, Cartridge size=10
Technical specifications
Attributes
| Material | pa-reinforced / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | 10 mm |
| Profile | mini |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- Delivery usually within ( 6 ) days