FESTO 186291 PUSH-IN L-FITTING, ROTATABLE QSRL-G3/8-10

Push-in L-Fitting

See technical informationSee documents

References

Festo:QSRL-G3/8-10
Rubix:124A8306
Manufacturer :186291
EAN:4052568076122
QSRL-G3/8-10 Push-in L-fitting, rotatable

Technical specifications

Materialpbt / pom / nbr / high alloy stainless steel
Connection 1g 3/8
See all Specifications

Documents

Product details : FESTO 186291 PUSH-IN L-FITTING, ROTATABLE QSRL-G3/8-10


Push-in L-fitting, rotatable QSRL-G3/8-10 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x25x40 mm
Logistic Weight62,35 g
Materialpbt / pom / nbr / high alloy stainless steel
Connection 1g 3/8
Profilestandard
Connection 210
£ 42.67 excl. VAT
/ Each
£ 51.20 incl. VAT
  • Delivery usually within ( 2 ) days