FESTO 578281 PUSH-IN L-FITTING NPQH-L-G18-Q6-P10
NPQH Push-in fitting
See technical informationSee documentsReferences
Festo:NPQH-L-G18-Q6-P10
Rubix:116A1706
Manufacturer :578281
EAN:4052568059842

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578281 PUSH-IN L-FITTING NPQH-L-G18-Q6-P10
Push-in L-fitting NPQH-L-G18-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x20x10 mm |
|---|---|
| Logistic Weight | 19,35 g |
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ 10 pieces
£ 37.92 incl. VAT
- In stock: Next day delivery