FESTO 578353 PUSH-IN FITTING NPQH-D-G18F-Q6-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G18F-Q6-P10
Rubix:116A0720
Manufacturer :578353
EAN:4052568060565

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578353 PUSH-IN FITTING NPQH-D-G18F-Q6-P10
Push-in fitting NPQH-D-G18F-Q6-P10 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 15,6 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 36.40 excl. VAT
/ 10 pieces
£ 43.68 incl. VAT
- Delivery usually within ( 2 ) days