RECTUS COUPLING 1700KEIW21SPN


Quick coupling, European Profile ND 10 (Series 27, Series 1700, Series 1727)

References
rectus:1700KEIW21SPN
rubix:155A2185
brand logo
brand logo
Technical specifications
Materialnickel-plated steel (body);nbr (seal)
Standardcertificate of conformity - 2014 68 eu_connectic;customer information about test reports and inspection certificates;gwi certificate;instructions for use for explosive areas (atex);machinery directive 2006/42/ec;reach-declaration;rohs declaration of confo
See all Specifications

Product details : RECTUS COUPLING 1700KEIW21SPN


Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.

Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.


Markets:

- Machinery Construction

- Trade

- Automotive

- Life Science

- Process

- Food & Beverage

- Aerospace

- Mobile Hydraulics

- Industrial


Features/Benefits:

- UltraFlo valve for optimum flow and low pressure drop

- Higher working pressure compared to competitve products

- Single-hand operation for easy and fast connection


Applications:

- Pneumatic Power Tools

- Assembly Lines

- Air compressors

- Fluid Transfer

- Labotory Gas Supply

- Cooling of Electronic Components

- Food and chemical processing

- Water and coolant lines

- Thermal Management

Application: Air & Gas Compressor, Industrial Equipment, Mobile & Defense
Body Material: Steel
Brand: Parker, Rectus
Compatible Fitting: Series 27 Plug
Connection Size: G1/2
Connection Size: 1/2"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Coupler
Diameter: 10 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 3500
For Fluid Type: Compressed Air, Air
Function: Self-Venting System
Hex Size: 24
Industry: General Industrial, Transportation
Interchange Type: European Profile
Length: 33 to 76
Materials Of Construction: Steel
Maximum Operating Pressure: up to 12, up to 174
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Plating Type: Nickel-plated
Product Series: Series 1700
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Steel (QPQ-treated)
Specifications Met: ATEX, RoHS, ISO 4414
Technology: Pneumatics
Valve Type: Ultra High Flow Valve
Version: Self-Venting System
Weight: 0.1837

Technical specifications


Attributes
Materialnickel-plated steel (body);nbr (seal)
Standardcertificate of conformity - 2014 68 eu_connectic;customer information about test reports and inspection certificates;gwi certificate;instructions for use for explosive areas (atex);machinery directive 2006/42/ec;reach-declaration;rohs declaration of confo
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 75.23 excl. VAT
/ Each
£ 90.28 incl. VAT
  • Usually arrives within 14 working days