MECALINE MULTI SOCKET PLUG MALE G 3/8IN 884677
PLUGS ISO B - MALE
See technical informationSee documentsReferences
Mecaline:884677
Rubix:216A3202
EAN:3660338380464
Documents
Product details : MECALINE MULTI SOCKET PLUG MALE G 3/8IN 884677
Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
Applications
Application:- Compressed air- Pneumatic tools- Life & Sciences
Technical specifications
Attributes
| Connection 1 | g3/8 |
|---|---|
| Material | laiton nickelé |
| Standard | iso b12 |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- In stock: Next day delivery

