RECTUS 17SFIW13SXN PLG G1/4 FEMALE BSPP ST


Quick Coupling with English Profile, Series 17

References
rectus:17SFIW13SXN
rubix:256A8460
ean:4039747101417
brand logo
brand logo
Technical specifications
Connection 1g 1/4 in
Materialnickel-plated steel
Standard2006/42/ec;atex
See all Specifications

Product details : RECTUS 17SFIW13SXN PLG G1/4 FEMALE BSPP ST


Parker's Series 17 is a brass/steel industrial coupling with English profile specifically suited to compressed air applications in industry.
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. Series 17 is very versatile applicable due to its slim design and light weight.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Female Thread - parallel
Diameter: 5
Division: Low Pressure Connectors Europe Division
Flow Rate: 870
Hex Size: 17
Length: 36
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
Connection 1g 1/4 in
Materialnickel-plated steel
Standard2006/42/ec;atex
Type of fluidcompressed air
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
  • In stock: Next day delivery