RECTUS 1/8BSP FEMAL PLUG NP 21SFIW10MXN


Quick Coupling, European profile, ND 5 (Series 21)

References
rectus:21SFIW10MXN
rubix:155A0562
ean:4039747110204
brand logo
brand logo
Technical specifications
Connection 1G 1/8 in
MaterialNickel-Plated Brass
StandardCertificate of Conformity - 2014 68 EU Connectic;Machinery Directive 2006/42/EC;REACH-Declaration

Product details : RECTUS 1/8BSP FEMAL PLUG NP 21SFIW10MXN


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Application: Energy Management, Electronics, Industrial Machinery, Medical
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Coupler
Connection Size: G 1/8
Connection Size: 1/8"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Plug
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550 L/min (air), 2.7 L/min (water)
For Fluid Type: Compressed Air, Air, Chemical Fluids, Gases, Water
Function: Straight-Through
Hex Size: 14
Industry: Electronics, General Industrial, Healthcare & Life Sciences
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35
Maximum Operating Temperature: up to 240, up to 464
Minimum Operating Temperature: down to -40
Operation Type: n/a
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: No
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.014

Technical specifications


Attributes
Connection 1G 1/8 in
MaterialNickel-Plated Brass
StandardCertificate of Conformity - 2014 68 EU Connectic;Machinery Directive 2006/42/EC;REACH-Declaration
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
  • Usually arrives within 14 working days