RECTUS 1/4 BSPT MALE PLUG 13SFAK13SXN


Quick Coupling with Japanese Industrial Profile, Series 13

References
rectus:13SFAK13SXN
rubix:154A9451
ean:4039747100663
brand logo
brand logo
Technical specifications
Connection 1r1/4
Materialnickel-plated steel (body);nbr (seal)
See all Specifications

Product details : RECTUS 1/4 BSPT MALE PLUG 13SFAK13SXN


Parker's Series 13 is a robust brass coupling with Japanese industrial profile.
The coupling system is developed for single-hand operation. Series 13 stands out for its above average flow volumes and structure resistant to the effects of external forces.

Markets:
- Machinery Construction
- Automotive
- Industrial

Features/Benefits:
- Single-hand operation for easy and fast connection
- Above average flow volumes

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - tapered
Diameter: 7.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 14
Length: 37
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
Connection 1r1/4
Materialnickel-plated steel (body);nbr (seal)
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
  • Usually arrives within 14 working days