MECALINE 884672 MULTI SOCKET COUPLING HOSE ID 8


MULTI SERIES QUICK COUPLINGS - FOR TUBE

References
mecaline:884672
rubix:216A3189
ean:3660338380426
brand logo
brand logo
Technical specifications
Connection 18
MaterialLaiton nickelé
StandardISO B12

Product details : MECALINE 884672 MULTI SOCKET COUPLING HOSE ID 8


The MULTI quick coupling is a practical and economical solution to connect a single coupling with 4 different types of plug profiles: European (7.5-7.8mm), ISO B12 (5.5mm), Italian (5mm) and Swiss (5.5 mm).
This special design of the couplings allows easy assembly with different profiles, ensuring perfect tightening. Interchangeability:Rectus Parker, Camozzi, CEJN, Aignep
Material: Nickel Plated Brass. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.

Technical specifications


Attributes
Connection 18
MaterialLaiton nickelé
StandardISO B12
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
  • In stock: Next day delivery