Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)
Connection 1 | 10 |
---|---|
Material | Brass;NBR (Seal) |
Standard | 2014 68 EU Connectic;GWI Certificate;ATEX;2006/42/EC;REACH-Declaration;RoHS Declaration |
Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.
Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)
Markets:
Series 25 - Electronics and Energy Management
- Tranportation
- Life Science
- Industrial
Series 1600 and 1625 - Electronics and Energy Management
- Transportation
- Industrial
Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop
Connection 1 | 10 |
---|---|
Material | Brass;NBR (Seal) |
Standard | 2014 68 EU Connectic;GWI Certificate;ATEX;2006/42/EC;REACH-Declaration;RoHS Declaration |
Metric passage diameter | 7.8 mm |
Max. temperature | 100 °C |
Min. temperature | -20 °C |
Max. service pressure | 35 bar |
Usually arrives within 14 working days