References
Festo:KS2-CK-4
Rubix:123A3117
Manufacturer :4090
EAN:4052568018658

Documents
Product details : FESTO 4090 QUICK COUPLING PLUG KS2-CK-4
Quick coupling plug KS2-CK-4 For self-closing quick coupling connectors. Nominal size=2,7 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=123 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x50x10 mm |
|---|---|
| Logistic Weight | 10,47 g |
| Material | nickel-plated brass |
| Connection 1 | 6 mm |
| Profile | ks2 |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Delivery usually within ( 2 ) days