FESTO 186166 PUSH-IN T-FITTING QST-G1/2-12


Push-in T-fitting

References
festo:QST-G1/2-12
rubix:115A9655
manufacturer :186166
ean:4052568039707
QST-G1/2-12 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186166 PUSH-IN T-FITTING QST-G1/2-12


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight81,6 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ Each
£ 18.47 incl. VAT
  • Delivery usually within ( 11 ) days