References
Festo:CRQS-1/8-6
Rubix:115A5809
Manufacturer :162862
EAN:4052568036652

Technical specifications
| Material | high alloy stainless steel / fpm |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 162862 PUSH-IN FITTING CRQS-1/8-6
Push-in fitting CRQS-1/8-6 male thread with external Hexagon. Size=Standard, Nominal size=4,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x14x60 mm |
|---|---|
| Logistic Weight | 11,25 g |
| Material | high alloy stainless steel / fpm |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 28.67 excl. VAT
/ Each
£ 34.40 incl. VAT
- Delivery usually within ( 8 ) days