References
Festo:KS4-N-6
Rubix:123A6256
Manufacturer :2152
EAN:4052568018023

Documents
Product details : FESTO 2152 QUICK COUPLING PLUG KS4-N-6
Quick coupling plug KS4-N-6 For self-closing quick coupling connectors. Nominal size=4,5 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x12x12 mm |
|---|---|
| Logistic Weight | 14,3 g |
| Material | nickel-plated brass |
| Connection 1 | 6 mm |
| Profile | ks4 |
| Connection 2 | 26,4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Delivery usually within ( 2 ) days