References
Festo:QSY-12H-B
Rubix:263A5957
Manufacturer :133150
EAN:4052568030292

Technical specifications
| Material | pbt (housing) / pom (release ring) / nbr (gasket) / high-alloy stainless steel (clamping element) |
|---|---|
| Connection 1 | 12 |
Documents
Product details : FESTO 133150 PUSH-IN Y-CONNECTOR QSY-12H-B
Push-in Y-connector QSY-12H-B with push-in sleeve. Size=Standard, Nominal size=7,3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 30,1 g |
|---|---|
| Material | pbt (housing) / pom (release ring) / nbr (gasket) / high-alloy stainless steel (clamping element) |
| Connection 1 | 12 |
| Profile | standard |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 68.30 excl. VAT
/ 10 pieces
£ 81.96 incl. VAT
- Delivery usually within ( 2 ) days