Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059276 QUICK COUPLING SOCKET
FESTO 8059276 QUICK COUPLING SOCKET
Quick Coupling Socket
References
festo:
NPHS-D6-M-G38
rubix:
389A6560
manufacturer :
8059276
ean:
4052568290214
Technical specifications
Connection 1
g 3/8
Material
nickel-plated
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059276 QUICK COUPLING SOCKET
Strengths
•Releasing sleeve made of metal •Combination of coupling and hand Slide valve
Exhaust the air on the plug side without releasing the coupling
Can be used as an on-off valve
Technical specifications
Attributes
Connection 1
g 3/8
Material
nickel-plated
Profile
nphs
Max. temperature
80
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.47
excl. VAT
/
Each
£
43.76
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KK3P-06E FITTING
FESTO 531680 QUICK COUPLING PLUG KS4-1/2-I
MECALINE 880696 EURO PROFILE PLUG BSPT MALE R 1/2
SMC KK3S-01MS FITTING
SMC KK4P-12H FITTING
SMC KK4P-10E FITTING
TSUBAKI 1620120180 CR12018-J COUPLING BODY
SMC KK6S-16L FEMALE CONN ONE TOUCH 16MM ELB
SMC KK130P-03MS S COUPLER
SMC KKA6S-03M S/S COUPLING
SMC KKA4S-02F-1 S/S COUPLING
SMC KK130P-01F S COUPLER
SMC KK3S-06E FITTING
SMC KKA6S-04M S/S COUPLING
SMC KKA4S-03F S/S COUPLING