MECALINE 880696 EURO PROFILE PLUG BSPT MALE R 1/2
PLUGS EURO PROFILE - MALE
See technical informationSee documentsReferences
Mecaline:880696
Rubix:216A3150
EAN:3660338340444


Technical specifications
| Connection 1 | 1/2 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
Documents
Product details : MECALINE 880696 EURO PROFILE PLUG BSPT MALE R 1/2
Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm, European Profile. Flow rate : 833 l/min at 6 bar with Delta P 10%. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
| Profile | b |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- In stock: Next day delivery