FESTO 531680 QUICK COUPLING PLUG KS4-1/2-I

Quick Coupling Plug

See technical informationSee documents

References

Festo:KS4-1/2-I
Rubix:123A4708
Manufacturer :531680
EAN:4052568047917
KS4-1/2-I Quick coupling plug

Technical specifications

Connection 1g 1/2
Materialnickel-plated brass (housing)
See all Specifications

Documents

Product details : FESTO 531680 QUICK COUPLING PLUG KS4-1/2-I


Quick coupling plug KS4-1/2-I For self-closing quick coupling connectors. Nominal size=7,85 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1305 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x20x20 mm
Logistic Weight57 g
Connection 1g 1/2
Materialnickel-plated brass (housing)
Profileks4
Max. temperature60 °C
Weight0.057 kg
Max. service pressure12 bar
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
  • Delivery usually within ( 2 ) days