RECTUS 1/2BSP FEMALE COUPLG 14KAIW21MPX


Quick Coupling with ARO Profile, Series 14

References
rectus:14KAIW21MPX
rubix:155A1888
ean:4039747100977
brand logo
brand logo
Technical specifications
Connection 1G 1/2 in
MaterialBrass
Standard2014 68 EU;ATEX;2006/42/EC;REACH;RoHS
See all Specifications

Product details : RECTUS 1/2BSP FEMALE COUPLG 14KAIW21MPX


Parker's Quick Coupling Series 14 is a robust brass quick coupling with numerous connection options. The preferred application for this series is the compressed air technology. It's also particularly suited to use with water due to its brass valve.
The coupling system is developed for single-hand operation and the plug design is optimized through greater insert depth.

The right plug for series 14 can be found under series 22.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- Single-hand operation for easy and fast connection
- Plug design optimized through greater insert depth

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/2
Connection Type: Female Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 560
Hex Size: 24
Length: 46
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 25
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
Connection 1G 1/2 in
MaterialBrass
Standard2014 68 EU;ATEX;2006/42/EC;REACH;RoHS
Metric passage diameter25 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ Each
£ 14.95 incl. VAT
  • Usually arrives within 14 working days