RECTUS PARKER PLUGS 26SFAW17MXX


Quick Coupling, European Profile, ND 7.2 (Series 26)

References
rectus:26SFAW17MXX
rubix:155A2017
ean:4039747121545
brand logo
brand logo
Technical specifications
Connection 1G 3/8 in
MaterialBrass;NBR (Seal)
Standard2014 68 EU_Connectic;2006/42/EC;RoHS Declaration of Conformity;ATEX
See all Specifications

Product details : RECTUS PARKER PLUGS 26SFAW17MXX


Parker’s Basic Quick Coupling Series 26 is an industrial brass coupling with European profile. Coupling system with single-hand operation and standard-valve. Small mass size. The ergonomic sleeve (available in Brass or Polymer) design prevents dirt on the valve body.

Markets:
- General Industrial
- Industrial manufacturing equipment

Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Application: Food & Beverages, Air & Gas Compressor, Industrial Machinery, Safety & Rescue, Mobile & Defence, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 26 Coupler
Connection Size: G 3/8
Connection Size: 3/8"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male, BSPP
Coupling Half: Plug
Diameter: 7.2 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1070 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Straight-Through
Hex Size: 19
Industry: General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Length: 33
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: down to -20, down to -4
Operation Type: Sleeve
Plating Type: Without Surface Treatment
Product Series: Series 26
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.029

Technical specifications


Attributes
Connection 1G 3/8 in
MaterialBrass;NBR (Seal)
Standard2014 68 EU_Connectic;2006/42/EC;RoHS Declaration of Conformity;ATEX
Metric passage diameter7.2 mm
Type of threadingG
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
  • Usually arrives within 14 working days