PARKER TEMA 32 FITTING 1800KAAK21MPN


Premium Quick Coupling - Scandinavian Profile - 1800 Series

References
parker hannifin:1800KAAK21MPN
rubix:154A9287
brand logo
brand logo
Technical specifications
Connection 11/2
MaterialBrass (Coupling);Steel (Plug);NBR (Seal)
See all Specifications

Product details : PARKER TEMA 32 FITTING 1800KAAK21MPN


Parker's series 1800 is used mainly for applications in the area of compressed air and liquids. The coupling system stands out for its robust, compact design and its high corrosion resistance. The Ultra HighFlow valve guaranteed an optimum flow and low pressure drop.

Markets:
- Machinery Construction
- Automotive
- Life Science
- Process
- Food Technology
- Aerospace
- Mobile Hydraulics

Features/Benefits:
- Robust and Compact design
- Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
- Corrosion resistant

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
Connection Thread Size (inch): 1/2
Connection Type: Male Thread - tapered
Diameter: 10
Division: High Pressure Connectors Europe Division
Flow Rate: 2300
Hex Size: 23
Length: 69
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 27
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
Connection 11/2
MaterialBrass (Coupling);Steel (Plug);NBR (Seal)
Max. temperature100 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
  • Usually arrives within 14 working days