Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 858667 MALE HOSE TAIL 9-R1/2
MECALINE 858667 MALE HOSE TAIL 9-R1/2
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
858667
rubix:
216A2431
ean:
3660338137372
Technical specifications
Connecting diameter
R1/2
''
Interior tube diameter metric
9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858667 MALE HOSE TAIL 9-R1/2
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R1/2
''
Interior tube diameter metric
9
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.82
excl. VAT
/
Each
£
4.58
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
RECTUS HOSE TAIL 18SFTF06SXN
LEGRIS HOSE TAIL 0136 14 21
MECALINE 859358 MALE HOSE TAIL 17-G1/2
MECALINE MALE HOSETAIL 10-R3/8IN 734413
RECTUS 8MM HOSE TAIL PLUG 27SFTF08SXN
MECALINE 858670 MALE HOSE TAIL 12-R3/8
RECTUS 19MM HOSE TAIL PLUG 27SFTF19SXN
MECALINE MALE HOSETAIL 9-R3/8IN 734411
LEGRIS HOSE TAIL 0136 08 13
LEGRIS 0934 14 21 HOSE BARBED 14MM M 1/2IN BSPT NICKEL PLATED
MECALINE 859349 MALE HOSE TAIL 10- G3/8
MECALINE MALE HOSETAIL 8-R1/8IN 734403
MECALINE 858665 MALE HOSE TAIL 9-R1/8
MECALINE 859360 MALE HOSE TAIL 20-G3/4
MECALINE 859350 MALE HOSE TAIL 10- G1/2