References
Festo:SE-1/8-B
Rubix:107A2050
Manufacturer :9685
EAN:4052568001971

Technical specifications
| Material | die-cast zinc (housing);nbr (sealing) |
|---|---|
| Connection 1 | 1/8 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9685 QUICK EXHAUST VALVE SE-1/8-B
Quick exhaust valve SE-1/8-B Valve function=Quick exhaust, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Mounting type=Threaded, Standard nominal flow rate, exhaust=660 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x41x26 mm |
|---|---|
| Logistic Weight | 80 g |
| Material | die-cast zinc (housing);nbr (sealing) |
| Connection 1 | 1/8 |
| Max. service pressure | 10 bar |
| Profile | se |
| Connection 2 | 1/8 |
Show UNSPSC/ECL@SS
£ 34.72 excl. VAT
/ Each
£ 41.66 incl. VAT
- In stock: Next day delivery