Hose barbed fitting with thread
Filter Options
Categories
hose barbed fitting with thread (479)
Brand
aventics
(29)
bürkert
(1)
camozzi
(42)
cejn
(5)
draper
(1)
dremel
(1)
festo
(130)
346 Product(s) with 479 variant(s):
MECALINE 9241221 HOSE TAIL STAINLESS STEEL MM12 G1/2IN
- mecaline:842942
- rubix:214A5429
- ean:3660338063121
- In stock: Next day delivery
- Material:stainless steel
- Connection 1:12 mm
- Max. service pressure:20 bar
£ 21.15 excl. VAT
/ Each
FESTO 6753 QUICK EXHAUST VALVE SEU-1/4
- festo:SEU-1/4
- rubix:107A0439
- manufacturer :6753
- ean:4052568001353
- In stock: Next day delivery
- Material:die-cast zinc
- Connection 1:7
- Max. service pressure:10 bar
£ 57.58 excl. VAT
/ Each
MECALINE STAINLESS STEEL REDUCER R1/4-G1/2
- mecaline:842990
- rubix:214A5453
- ean:3660338062810
- In stock: Next day delivery
- Material:acier inoxydable
- Connection 1:r 1/4
- Max. service pressure:140 bar
£ 16.32 excl. VAT
/ Each
MECALINE 9243257 STAINLESS STEEL NIPPLE G1/4IN 842995
- mecaline:842995
- rubix:214A5437
- ean:3660338062858
- In stock: Next day delivery
- Material:stainless steel
- Connection 1:g1/4
- Max. service pressure:140 bar
£ 11.64 excl. VAT
/ Each
MECALINE 9243372 STAINLESS STEEL PLUG G1/8IN 843011
- mecaline:843011
- rubix:214A5456
- ean:3660338062971
- In stock: Next day delivery
- Material:stainless steel
- Connection 1:g1/8
- Max. service pressure:140 bar
£ 9.13 excl. VAT
/ Each
SMC M-5H-4 FITTING
- smc:M-5H-4
- rubix:122A8567
- manufacturer :M-5H-4
- ean:3618035941945
- In stock: Next day delivery
- Material:rvs
- Connection 1:m5x0,8
- Max. service pressure:15 bar
£ 1.01 excl. VAT
/ Each
FESTO 4616 QUICK EXHAUST VALVE SEU-1/8
- festo:SEU-1/8
- rubix:107A0440
- manufacturer :4616
- ean:4052568000714
- In stock: Next day delivery
- Material:die-cast zinc (housing);nbr (sealing)
- Connection 1:g 1/8
- Max. service pressure:10 bar
£ 39.36 excl. VAT
/ Each
MECALINE 9243270 STAINLESS STEEL NIPPLE R3/4IN
- mecaline:842934
- rubix:214A5421
- ean:3660338062667
- In stock: Next day delivery
- Material:stainless steel
- Connection 1:r3/4
- Max. service pressure:140 bar
£ 19.89 excl. VAT
/ Each
SMC M-5HL-4 FITTING
- smc:M-5HL-4
- rubix:45034001
- manufacturer :M-5HL-4
- ean:3618035941907
- In stock: Next day delivery
- Material:rvs
- Connection 1:m5x0,8
- Max. service pressure:15 bar
£ 3.21 excl. VAT
/ Each
MECALINE 842975 STAINLESS STEEL NIPPLE G1/4IN-G3/8
- mecaline:842975
- rubix:216A2981
- ean:3660338062698
- In stock: Next day delivery
- Material:stainless steel
- Connection 1:g1/4
- Max. service pressure:140 bar
£ 14.16 excl. VAT
/ Each
MECALINE STAINLESS STEEL REDUCER G1/2IN-R3/8IN
- mecaline:842984
- rubix:214A5448
- ean:3660338062766
- In stock: Next day delivery
- Material:acier inoxydable
- Connection 1:g 1/2
- Max. service pressure:140 bar
£ 23.42 excl. VAT
/ Each
FESTO 534213 BLANKING PLUG B-1/8-100
- festo:B-1/8-100
- rubix:116A8367
- manufacturer :534213
- ean:4052568048648
- In stock: Next day delivery
- Material:steel, galvanized
- Connection 1:1/8
- Max. service pressure:12 bar
£ 86.00 excl. VAT
/ 100 pieces
FESTO 8069224 REDUCING SOCKET NPFC-R-G12-G38-F
- festo:NPFC-R-G12-G38-F
- rubix:248A6836
- manufacturer :8069224
- In stock: Next day delivery
- Material:nickel-plated brass
- Connection 1:g 3/8
- Max. service pressure:50 bar
£ 3.34 excl. VAT
/ Each
MECALINE 9243377 STAINLESS STEEL PLUG R1/8IN 843017
- mecaline:843017
- rubix:214A5461
- ean:3660338063022
- In stock: Next day delivery
- Material:stainless steel
- Connection 1:r1/8
- Max. service pressure:140 bar
£ 8.01 excl. VAT
/ Each
MECALINE 9243269 STAINLESS STEEL NIPPLE R1/8IN 843000
- mecaline:843000
- rubix:214A5441
- ean:3660338062896
- In stock: Next day delivery
- Material:stainless steel
- Connection 1:g1/8
- Max. service pressure:140 bar
£ 9.55 excl. VAT
/ Each
FESTO 9686 QUICK EXHAUST VALVE SE-1/4-B
- festo:SE-1/4-B
- rubix:107A0438
- manufacturer :9686
- ean:4052568001988
- In stock: Next day delivery
- Material:die-cast aluminium (housing);nbr (seal)
- Connection 1:g 1/4 in
- Max. service pressure:10 bar
£ 50.40 excl. VAT
/ Each
FESTO 9685 QUICK EXHAUST VALVE SE-1/8-B
- festo:SE-1/8-B
- rubix:107A2050
- manufacturer :9685
- ean:4052568001971
- In stock: Next day delivery
- Material:die-cast zinc (housing);nbr (sealing)
- Connection 1:1/8
- Max. service pressure:10 bar
£ 34.72 excl. VAT
/ Each
SMC M-5J FITTING
- smc:M-5J
- rubix:122A8563
- manufacturer :M-5J
- ean:3618035941822
- In stock: Next day delivery
- Material:rvs
- Connection 1:m5x0,8
- Max. service pressure:10 bar
£ 0.86 excl. VAT
/ Each
FESTO 6822 QUICK EXHAUST VALVE SEU-1/2
- festo:SEU-1/2
- rubix:107A1279
- manufacturer :6822
- ean:4052568001391
- In stock: Next day delivery
- Material:die-cast aluminium (housing);nbr (seal)
- Connection 1:g 1/2
- Max. service pressure:10 bar
£ 99.63 excl. VAT
/ Each
FESTO 3568 BLANKING PLUG B-1/8
- festo:B-1/8
- rubix:80366521
- manufacturer :3568
- ean:4052568008352
- Delivery usually within ( 2 ) days
- Material:galvanised steel (blanking plug);polyamide, thermoplastic polyurethane (o-ring)
- Connection 1:g 1/8 in
- Max. service pressure:50 bar
£ 12.10 excl. VAT
/ 10 pieces
FESTO 3571 BLANKING PLUG B-1/2
- festo:B-1/2
- rubix:80372504
- manufacturer :3571
- ean:4052568008376
- Delivery usually within ( 2 ) days
- Material:galvanised steel (blanking plug);polyamide, thermoplastic polyurethane (o-ring)
- Connection 1:g 1/2 in
- Max. service pressure:50 bar
£ 27.20 excl. VAT
/ 10 pieces
FESTO 9687 QUICK EXHAUST VALVE SE-3/8-B
- festo:SE-3/8-B
- rubix:107A0434
- manufacturer :9687
- ean:4052568001995
- Delivery usually within ( 2 ) days
- Material:die-cast aluminium (housing);nbr (seal)
- Connection 1:g 3/8
- Max. service pressure:10 bar
£ 55.40 excl. VAT
/ Each
FESTO 8030308 REDUCING NIPPLE NPFC-R-G14-G18-MF
- festo:NPFC-R-G14-G18-MF
- rubix:116A3724
- manufacturer :8030308
- ean:4052568064105
- Delivery usually within ( 2 ) days
- Material:nickel-plated brass
- Connection 1:g 1/4 in
- Max. service pressure:50 bar
£ 9.70 excl. VAT
/ 10 pieces
FESTO 8030310 REDUCING NIPPLE NPFC-R-G38-G14-MF
- festo:NPFC-R-G38-G14-MF
- rubix:117A4221
- manufacturer :8030310
- ean:4052568064129
- Delivery usually within ( 2 ) days
- Material:nickel-plated brass
- Connection 1:g 3/8 in
- Max. service pressure:50 bar
£ 11.40 excl. VAT
/ 10 pieces
24 items of 346





















