References
Festo:SEU-3/8
Rubix:107A2051
Manufacturer :6755
EAN:4052568001360

Technical specifications
| Material | die-cast aluminium (housing);nbr (seal) |
|---|---|
| Connection 1 | g 3/8 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 6755 QUICK EXHAUST VALVE SEU-3/8
Quick exhaust valve SEU-3/8 With built-in silencer. Valve function=Quick exhaust, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=G3/8, Mounting type=Threaded, Standard nominal flow rate, exhaust=2280 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x64x45 mm |
|---|---|
| Logistic Weight | 178 g |
| Material | die-cast aluminium (housing);nbr (seal) |
| Connection 1 | g 3/8 |
| Max. service pressure | 10 bar |
| Profile | seu |
| Connection 2 | g 3/8 |
Show UNSPSC/ECL@SS
£ 73.42 excl. VAT
/ Each
£ 88.10 incl. VAT
- Delivery usually within ( 2 ) days