References
IMI Norgren:150050068
Rubix:45025869
Manufacturer :150050068


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 150050068 FITT R3/4 PLUG (EXTERNAL HEX)
Plug R3/4
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 18 bar |
| Profile | 15 series thread connector |
| Connection 2 | plug |
Show UNSPSC/ECL@SS
£ 5.14 excl. VAT
/ Each
£ 6.17 incl. VAT
- Usually arrives within 14 working days