CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/2 THREAD 2020 1/2-1/2
Metric Male Female Elbow
See technical informationSee documentsReferences
Camozzi:2020 1/2-1/2
Rubix:203A1260
Manufacturer :50-2020-0059


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/2 in |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/2 THREAD 2020 1/2-1/2
Brass pipe fitting Mod. 2020/ 2021 Male/ Female Elbow - Taper. M5, 1/8 and 1/4 thread versions supplied in multiples of 10. 3/8 and 1/2 threads supplied in multiples of 5.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/2 in |
| Max. service pressure | 80 bar |
| Profile | fixed male-female elbow (s2020) — r1/2 (bspt) male x g1/2 (bsp/p) female |
| Connection 2 | g 1/2 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
- Usually arrives within 14 working days