MECALINE EURO PROFILE SAFETY COUPLING FEMALE G 1/4IN 880680
QUICK RELEASE SAFETY COUPLINGS - EURO PROFILE - FEMALE
See technical informationSee documentsReferences
Mecaline:880680
Rubix:216A3158
EAN:3660338340291
Documents
Product details : MECALINE EURO PROFILE SAFETY COUPLING FEMALE G 1/4IN 880680
MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414. European Profile Ø 7.4 mm flow passage. Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 12 bars . Temperature: -15°C to + 70°C
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | glass-fiber reinforced polymer |
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
- In stock: Next day delivery

