References
SMC:KK3S-06L
Rubix:123A3932
Manufacturer :KK3S-06L
EAN:3618036076462

Technical specifications
| Connection 1 | r 1/8 |
|---|---|
| Material | brass (socket body);pbt (valve, valve seat, collar, spacer);shock absorbent pbt (lock ring);cold rolled carbon steel sheet (sleeve);stainless steel (chuck, valve spring, sleeve spring, collar 2);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal);weather resistant nbr (sleeve cover) |
Documents
Product details : SMC KK3S-06L FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Elbow Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 3 (1/8)
Applicable Tubing O.D.: Ø6 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 3 (1/8)
Applicable Tubing O.D.: Ø6 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x49x30 mm |
|---|---|
| Logistic Weight | 18 g |
| Connection 1 | r 1/8 |
| Material | brass (socket body);pbt (valve, valve seat, collar, spacer);shock absorbent pbt (lock ring);cold rolled carbon steel sheet (sleeve);stainless steel (chuck, valve spring, sleeve spring, collar 2);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal);weather resistant nbr (sleeve cover) |
| Profile | kk3s |
| Max. temperature | 60 °C |
| Weight | 0.024 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 76.40 excl. VAT
/ 5 pieces
£ 91.68 incl. VAT
- Delivery usually within ( 4 ) days