PCL AIRFLOW COUPLING HOSE TAILPIECE 1/4 INCH (7MM) AC21R


Airflow Couplings

References
pcl (pneumatic components):AC21R
rubix:282256
brand logo
brand logo
Technical specifications
Connection 11/4
MaterialHardened Steel
See all Specifications

Product details : PCL AIRFLOW COUPLING HOSE TAILPIECE 1/4 INCH (7MM) AC21R


The Airflow Coupling is the original quick-release coupling with over 60 years of design enhancements; manufactured in the UK to the highest standards. The sleek silver Airflow Couplings are manufactured using hardened steel with a hard, corrosive and scratch-resistant finish, ensuring extra durability. Ideal for use in the engineering/workshop environment. PCL Airflow couplings are designed for FIXED applications.

Strengths

Compatible with the Standard Adapter range
Steel Construction - robust and hardwearing, ideal for use in the engineering/workshop environment
Positive locking mechanism

Technical specifications


Attributes
Connection 11/4
MaterialHardened Steel
Max. temperature100 °C
Min. temperature-40 °C
Show UNSPSC/ECL@SS
£ 10.52 excl. VAT
/ Each
£ 12.62 incl. VAT
  • Usually arrives within 14 working days