MECALINE COUPLINGS ISO B12 MALE R1/2 736034
QUICK RELEASE SAFETY COUPLINGS – ISO B - MALE
See technical informationSee documentsReferences
Mecaline:736034
Rubix:216A3135
EAN:3660338021138
Documents
Product details : MECALINE COUPLINGS ISO B12 MALE R1/2 736034
MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414 and ISO 6150 B (Ø 6 mm flow Passage). Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 16 bars . Temperature: -15°C to + 70°C
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | reinforced polymer body |
| Standard | ISO B12 |
Show UNSPSC/ECL@SS
£ 21.77 excl. VAT
/ Each
£ 26.12 incl. VAT
- In stock: Next day delivery

