MECALINE 894387 COUPLINGS ISO C10 FOR HOSE CONNECTING 10


SAFETY QUICK-RELEASE COUPLINGS WITH KNOB - ISO C - FOR HOSES

References
mecaline:894387
rubix:253A0680
ean:3660338468094
brand logo
brand logo
Technical specifications
Connection 110
Materialaluminum
Standardiso c

Product details : MECALINE 894387 COUPLINGS ISO C10 FOR HOSE CONNECTING 10


MECALINE fittings enable safe connection and disconnection, thanks to a pressurization mechanism that guarantees whiplash-free disconnection. These safety fittings comply with ISO 4414 -DIN EN 983 -ISO 6150 Series C standards (Flow Ø 5.5 mm). Material: anodized aluminum body. Flow rate: 680 l/min at 6 bar with Delta P 10%. Max. operating pressure: 12 bar. Temperature: -20°C to + 80°C

Technical specifications


Attributes
Connection 110
Materialaluminum
Standardiso c
Show UNSPSC/ECL@SS
£ 14.20 excl. VAT
/ Each
£ 17.04 incl. VAT
  • Usually arrives within 14 working days