Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Y bearing unit
INA RA100-XL-NPP-FA106 RADIAL INSERT BALL BEARING
INA RA100-XL-NPP-FA106 RADIAL INSERT BALL BEARING
Radial insert ball bearing
References
ina:
RA100-XL-NPP-FA106
rubix:
274A8291
manufacturer :
96659629000011
ean:
4064327341631
Technical specifications
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
21.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA RA100-XL-NPP-FA106 RADIAL INSERT BALL BEARING
Radial insert ball bearings RA..-NPP, cylindrical outer ring, location by eccentric locking collar, P seals on both sides, inch size bore
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
21.4
mm
Series
RA100
Stat. Load rating
6600
N
Dyn. Load rating
13600
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.90
excl. VAT
/
Each
£
20.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG UCFA211-J7 HOUSING UNITS UCFA CAST IRON RADIAL INSERT BALL
FAG UCFA205-J7 0821702820000 TAKE-UP HOUSING UNIT
FAG UCT208-J7 HOUSING UNITS UCT CAST IRON RADIAL INSERT BALL B
SNR UC205G2L4 INSERT BEARING
FAG UCFA206-J7 HOUSING UNITS UCFA CAST IRON RADIAL INSERT BALL
FAG HOUSED BEARING UNIT UCT205
FAG UCT215-J7 TAKE-UP HOUSING UNIT
FAG UCFA207-J7 0822031560000 TAKE-UP HOUSING UNIT
FAG UCFA210-J7 0822414730000 TAKE-UP HOUSING UNIT
FAG UCT211-J7 HOUSING UNITS UCT CAST IRON HOUSING RADIAL INSERT BALL B
FAG UCT206-J7 HOUSING UNITS UCT CAST IRON HOUSING RADIAL INSERT BALL B
SNR EX215-47G2 INSERT BEARING
FAG UCT218-J7 TAKE-UP HOUSING UNIT
FAG UCFA208-J7 HOUSING UNITS UCFA CAST IRON HOUSING RADIAL INSERT BALL
INA UCT214-J7 HOUSING UNITS UCT CAST IRON RADIAL INSERT BALL B