Take-up housing unit
Inner diameter | 70 mm |
---|---|
Outer diameter | 167 mm |
Width | 224 mm |
Logistic Weight | 6780 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 167 mm |
Width | 224 mm |
Series | UCT |
Stat. Load rating | 44000 N |
Dyn. Load rating | 66000 N |
Sealing | Open |
Usually arrives within 14 working days